Beli phillips screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIHA SoftFinish Slotted/Phillips Screwdriver Set (Obeng)
    Mulai

    Rp1.099.900

    WIHA SoftFinish Slotted/Phillips Screwdriver Set (Obeng)
    Deskripsi:
    Fastening screws by hand causes considerable strain on wrists and muscles in the long term. The highly ergonomically shaped SoftFinish® screwdriver provides a remedy, ensuring optimal transmission of hand force. The different handle heights are always matched to the fastening. The long, slender handle heights can be used to fasten small screws quickly and firmly. There are also large-volume handle heights to fasten large screws which can be used to apply greater torques. The roll-off protection and screw symbol printed on the handle end ensure users work efficiently. Thanks to its optimum grip, the SoftFinish® screwdriver is particularly suitable for applications in dry environments. The position of the soft and hard zones on the handle also supports the perfect grip for quick and powerful turning. The matt chrome-plated chrome vanadium molybdenum steel guarantees robustness and a long service life.
    atribut:
    • Application: Particularly suitable for dry applications.
    • Dimensions (LxWxD) (mm): 353x237x44
    • EAN: 4010995071523
  2. Kennedy Screwdriver Phillips Hi-Grip (Obeng)
    Mulai

    Rp60.900

    Kennedy Screwdriver Phillips Hi-Grip (Obeng)
    Deskripsi:
    Designed for maximum grip under load application. The red moulded cushion grip gives optimum operator comfort. Ideal for assembly work. Tough alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. Crosspoint Crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 driver is suitable for most applications.
    atribut:
    • Blade Shape: Round
    • Standards Met: DIN ISO 8764
    • Finish/Coating: Satin
    • Applications: Assembly
  3. ABILITY ONE Screwdriver Phillips (Obeng)
    Mulai

    Rp499.900

    ABILITY ONE Screwdriver Phillips (Obeng)
    Deskripsi:
    General purpose Phillips screwdrivers come in an assortment of Phillips tip sizes for use in a variety of applications. Phillips screwdrivers have a Phillips-style tip at the end of the shaft that is cross shaped and is inserted into the Phillips indentation in the screwhead and the handle is turned to rotate the screw.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: No
    • ESD Safe: No
    • Handle Material: Plastic
    • Insulated: No
    • Magnetized Tip: No
    • Non-Magnetic: No
    • Non-Sparking: No
    • Replaceable Shank: No
    • Shank Material: Alloy Steel
    • Shank Shape: Round with Hex Bolster
    • Tether Ready: No
    • Tip Style: Phillips
  4. TEKIRO Cushion Grip Screwdriver Phillips (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Cushion Grip Screwdriver Phillips (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Blade Material: Chrome Vanadium
    • Dimension 5 (mm): 31
    • Handle Material: Rubber Cushion
    • Tip Type: Phillips (+)
  5. MCC Hard Wire Cutter (Gunting Beton)
    Mulai

    Rp1.299.900

    MCC Hard Wire Cutter (Gunting Beton)
    Deskripsi:
    -Can cut HRC 48 hardened wire.
    atribut:
    • HRB 80 Soft Wire: phi4
    • Cutting Performance (HRC 48 Hard Wire): phi3mm
    • Total Length: 270mm
  6. Kennedy Screwdriver Phillips Engineer (Obeng)
    Mulai

    Rp44.900

    Kennedy Screwdriver Phillips Engineer (Obeng)
    Deskripsi:
    With a traditional 'fluted' design handle. High quality steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life. This range offers the widest choice of blade selection and blade length. The high impact plastic handles are a
  7. KRISBOW Screwdriver Phillips (Obeng)
    Mulai

    Rp47.900

    KRISBOW Screwdriver Phillips (Obeng)
    atribut:
    • Handle Material: PP and TPV
    • Tip Type: Philips (+)
  8. TONE Baby Screwdriver Resin Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

    TONE Baby Screwdriver Resin Handle
    atribut:
    • Finish Material: Shaft: Steel for structure, Grip: Resin
  9. TOHO (TOOLS) Fiberglass Ball Peen Hammer (Martil / Palu)
    Mulai

    Rp179.900

    TOHO (TOOLS) Fiberglass Ball Peen Hammer (Martil / Palu)
    Deskripsi:
    - Forged, one-pieces steel construction for strength and durability. - Fiber glass shaft with polypropylene outer jacket. - The hammer is attached with 2 wedges for better durability. - Tape lock union between head and shaft for safety. - Flock-filled rubber grip impervious to heat. - Slip-resistant handle for a secure grip and comfort. - Ideals for striking chisels and punches or riveting, shaping and bending metal. - Exclusive rim temper reduces incidences of chipping or spalling. - Polished face ball pein used for riveting and pool used for normal striking.
  10. WERA Screwdriver Phillips (Obeng)
    Mulai

    Rp399.900

    WERA Screwdriver Phillips (Obeng)
    Deskripsi:
    General purpose Phillips screwdrivers come in an assortment of Phillips tip sizes for use in a variety of applications. Phillips screwdrivers have a Phillips-style tip at the end of the shaft that is cross shaped and is inserted into the Phillips indentation in the screwhead and the handle is turned to rotate the screw.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • ESD Safe: No
    • Grip Style: Ergonomic
    • Handle Color: Red; Yellow
    • Handle Material: Plastic
    • Insulated: Yes
    • Magnetized Tip: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Replaceable Shank: No
    • Shank Finish: Insulated
    • Shank Shape: Round
    • Standards: IEC 60900
    • Tether Ready: No
    • Tip Style: Phillips
  11. TONE 2 Way Screwdriver (Obeng Bolak Balik)
    Mulai

    Rp119.900

    TONE 2 Way Screwdriver (Obeng Bolak Balik)
    Deskripsi:
    - A replacement screwdriver with a flat-head and Phillips screwdriver on each end.
    atribut:
    • Total Length: 195mm
    • Shaft Length: 93mm
    • Set Contents (piece): 3
  12. Shin Hase Pocketty Combination Hammer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Shin Hase Pocketty Combination Hammer
    Deskripsi:
    A combination hammer of plastic and rubber. The handle is made of fiberglass, which is durable and gentle on the hands. Head replacement exchange type.A hammer that does not easily damage objects.
    atribut:
    • Mass (g): 285
    • Overall Length (mm): 210
  13. TONE Screwdriver (Obeng)
    Mulai

    Rp80.900

    TONE Screwdriver (Obeng)
    atribut:
    • Material: Body: Structural steel, Grip: wood
    • Compatible: REACH compatible
Daftar Harga phillips screwdriver Terbaru November 2026
WIHA SoftFinish Slotted/Phillips Screwdriver Set (Obeng)Rp1.099.900
Kennedy Precision Screwdriver Phillips Pro-Torq (Obeng Presisi)Rp48.900
Kennedy Screwdriver Phillips Hi-Grip (Obeng)Rp60.900
ANEX Precision P Pattern ScrewdriverRp15.900
ABILITY ONE Screwdriver Phillips (Obeng)Rp499.900
TEKIRO Cushion Grip Screwdriver Phillips (Obeng)Rp31.900
MCC Hard Wire Cutter (Gunting Beton)Rp1.299.900
ANEX Screwdriver Four Line (Obeng)Rp42.900
Kennedy Screwdriver Phillips Engineer (Obeng)Rp44.900
CENTURY DRILL AND TOOL Slotted ScrewdriverRp68.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait